BEST MANUFACTURING CO #380XL-09

Gloves, Coated Work, Gripper Style, X-Large

SKU: 03805407639
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: X-Large
Color: Black/Blue
Material: Knit
Finish: Waffle
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Foam Nitrile
Palm Coating: Foam Nitrile
Glove Style: Gripper Gloves
Back: Knit
Manufacturer Series: 380 Ventulus
Description
Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - Gripper Gloves; Palm - Foam Nitrile; Back - Knit; Cuff - Knit Wrist; Color - Black/Blue; Lining - Lined; Size - X-Large; Manufacturer Series - Showa Best Glove