Menu Search
BEST MANUFACTURING CO #962L-10

Fuzzy Duck Gloves, Coated Work, Fuzzy Duck Style, Large

SKU # 03805482230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Work Gloves
Size: Large
Color: Yellow
Material: Cotton Jersey
Finish: Rough
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: PVC
Palm Coating: PVC
Glove Style: Fuzzy Duck

Additional Info: Poly-Cotton