Menu Search

BEST MANUFACTURING CO #300S-07

Atlas Fit Cut Resistant Gloves, Small, White, Atlas, Knit Wrist Cuff, Lined, Latex Palm

SKU: 03805491467
Manufacturer Series: 300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: Small
Color: White
Material: Cotton/Polyester
Finish: Rough
Lining: Lined
Package Quantity: Pair
Gauge: 10 Gauge
Cuff Type: Knit Wrist
Palm Type: Latex
Palm Coating: Latex
Glove Style: Atlas
Description
The Atlas Fit Series of Gloves provides durable hand protection without sacrificing dexterity. Gloves are made of a 10-gauge 70/30 cotton/polyester blend combined with natural rubber coatings for increased grip and outstanding cut puncture and abrasion resistance. This coating also helps inhibit liquid penetration. The seamless knit construction eliminates uncomfortable seams that can tear rub or chafe. Open back configuration produces superior ventilation. Atlas Fit Gloves feature a cotton/polyester shell with natural rubber coating to provide outstanding abrasion resistance.
Additional Info: Poly-Cotton