BEST MANUFACTURING CO #7965R-10

Cut Resistant Gloves, Large, Blue/White, Abrasive Resistant, Safety Cuff, Lined

SKU: 03805403410
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 3
Size: Large
Size - Numeric: 10
Color: Blue/White
Material: Kevlar
Lining: Lined
Package Quantity: Pair
Cut Resistance: ANSI Level 3
Cuff Type: Safety Cuff
Palm Type: Nitrile
Palm Coating: Nitrile
Glove Style: Abrasive Resistant
Back: Kevlar
Manufacturer Series: Nitri-Pro
Description
This glove is an economical replacement for medium to heavy-duty leather palm work gloves. The glove consists of a nitrile-coated two-piece cotton jersey liner. The nitrile coating provides superior cut puncture snag and abrasion resistance along with excellent resistance to oil and grease. A rough finished produces good wet grip and extra wear. Kevlar -Lined style offers ANSI level 3 cut resistance.