Menu Search

BANOM #9105-9

Razer® Cut Resistant Gloves AmorPlate Size 9 Polyurethane Palm

SKU: 46200998969
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cut Resistant Gloves
Size - Numeric: 9
Color: Gray
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Glove Style: AmorPlate
Description
These gloves are made with ArmorPlate™, which combines tensile strength with a dulling action without using glass or stainless steel. Glass can become friable and stainless steel can make to user potentially conductive in an electrical hazard situation. The combination of high tensile strength and yarn hardness allows this product to resist the cutting edges of sheet metal, machined metal, and knife blades. The special palm coating is non-sticky so gloves can slide along paper stock being slit, and will resist sticking to nuts, bolts, or screws being driven with a power tool in assembly applications. These gloves feature extended length knitwrist cuffs to add protection to the wrist area where arteries, tendons, and nerves are vulnerable to sharp edges. The new Taperfit® wrist design allows a contoured fit without tightness or discomfort. These gloves may be reconditioned repeatedly using the Bantex® process. Gloves cleaned with this process are bacteria free and cosmetically acceptable for users to wear. The initial unit cost is reduced with each cycle of reuse. Razer® gloves are 100% latex free and treated with Sanifresh® to keep bacteria from growing both during and after glove use.
Additional Info: ANSI Level 4. ArmorPlate is a HTF (High Tenacity Filament) Yarn