Menu Search
ANSELL #9701111

ActivArmr® Work Gloves, Size 11, Black, Hi-Viz Orange

SKU # 07649095404 Manufacturer Series: 97-011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 2, 4
Size - Numeric: 11
Color: Black, Hi-Viz Orange
Latex-free: Yes
Lining: Acrylic Polyester
Length: 9.5 in.
Cuff Type: Knit Wrist
Palm Type: Knitted Nitrile
Glove Style: Abrasion, Cut Resistant
Back: Knitted Nitrile