Menu Search
ANSELL #78-150

Therm-A-Knit Special Purpose Gloves, One-Size, White, Knit, Knit Wrist Cuff, Thermolite Polyester Lining

SKU # 07649097573
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Gloves
Size: One Size
Color: White
Color Family: White
Lining: Thermolite Polyester
Cuff Type: Knit Wrist
Glove Style: Knit

Additional Info: Length: 9.00 in.