Menu Search
General Purpose Gloves Multi-Purpose Gloves, Size 8, Black, Dexterity, Knitted

ANSELL #481018

Sensilite Multi-Purpose Gloves, Size 8, Black, Dexterity, Knitted

SKU #07649096239
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mechanical Protection Gloves
Size - Numeric: 8
Color: Black
Latex-free: No
Compliance: CE Marked, Category II, EN 4131, 4131A, Reach Compliant
Finish: Textured
Lining: Nylon
Package Quantity: 144/Bag
Length: 8.66 - 10.63 in.
Gauge: 13 ga
Cut Resistance: ANSI Level A1, EN 388
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Palm Coating: Polyurethane
Weight: Lightweight
Glove Style: Dexterity, Knitted

AEI 481018 SENSILITE DZ