ANSELL #11-900-8

HyFlex® Gloves, Nylon; Nitrile Coated; Size 8

SKU: 07649097315
Manufacturer Series: 11-900
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size - Numeric: 8
Color: White
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Gauge: 15 Gauge
Cuff Type: Knit Wrist
Palm Coating: Nitrile
Manufacturer Series: HyFlex® 11-900
Description
Get superior abrasion resistance and oil repellency. Gloves are made of a cool, stretch liner with nitrile coating on the palm and fingers. Gloves offer an excellent dry or oily grip when working with small to medium parts.