Menu Search
General Purpose Gloves Gloves; Multi-Purpose; Protection; Mechanical; Size 7; ANSI Level A1, EN 388 Cut Resistant; Textured 13 Gauge Polyurethane Palm; Black; Dexterity, Knitted; Nylon Lining; 8.66 - 10.63 in. Length; Knit Wrist Cuff

ANSELL #481017

Sensilite Gloves; Multi-Purpose; Protection; Mechanical; Size 7; ANSI Level A1, EN 388 Cut Resistant; Textured 13 Gauge Polyurethane Palm; Black; Dexterity, Knitted; Nylon Lining; 8.66 - 10.63 in. Length; Knit Wrist Cuff

SKU #07649095124
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mechanical Protection Gloves
Size - Numeric: 7
Color: Black
Latex-free: No
Compliance: CE Marked, Category II, EN 4131, 4131A, Reach Compliant
Finish: Textured
Lining: Nylon
Package Quantity: 144/Carton
Length: 8.66 - 10.63 in.
Gauge: 13 ga
Cut Resistance: ANSI Level A1, EN 388
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Palm Coating: Polyurethane
Weight: Lightweight
Glove Style: Dexterity, Knitted

AEI 481017 SENSILITE 48101 EA