ANSELL #32-125-7

Gloves, Coated Work, Hynit Style, Size 7

SKU: 07649098868
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size - Numeric: 7
Color: Blue
Material: Cotton
Finish: Smooth
Lining: Lined
Package Quantity: Dozen Pair
Cuff Type: Knit Wrist
Palm Type: Nitrile
Palm Coating: Nitrile
Glove Style: Hynit
Manufacturer Series: Hynit
Description
Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - Hynit; Palm - Nitrile; Cuff - Knit Wrist; Color - Blue; Lining - Lined; Size - Size 7; Additional Information - Cotton; Manufacturer Series - Hynit
Additional Info: Cotton