Menu Search
General Purpose Gloves Gloves, Coated Work, ANSI Level 2 Style, Size 8
ANSELL #11-624-8

Gloves, Coated Work, ANSI Level 2 Style, Size 8

SKU # 07649098765
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Coated Work Gloves
Size - Numeric: 8
Color: White
Cuff Type: Knit Wrist
Palm Type: Dyneema/Spandex/Nylon
Glove Style: ANSI Level 2
Back: Dyneema/Spandex/Nylon

Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - ANSI Level 2; Palm - Dyneema/Spandex/Nylon; Back - Dyneema/Spandex/Nylon; Cuff - Knit Wrist; Color - White; Size - 8; Manufacturer Series - Ansell