ANSELL #11-624-11

Gloves, Coated Work, ANSI Level 2 Style, Size 11

SKU: 07649098762
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size - Numeric: 11
Color: White
Cuff Type: Knit Wrist
Palm Type: Dyneema/Spandex/Nylon
Glove Style: ANSI Level 2
Back: Dyneema/Spandex/Nylon
Description
Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - ANSI Level 2; Palm - Dyneema/Spandex/Nylon; Back - Dyneema/Spandex/Nylon; Cuff - Knit Wrist; Color - White; Size - 11; Manufacturer Series - Ansell