Menu Search
General Purpose Gloves Glove, Work; Dyneema/Lycra/Nylon/Glass Fibers; Black/Gray; 7

ANSELL #114357

HyFlex® Glove, Work; Dyneema/Lycra/Nylon/Glass Fibers; Black/Gray; 7

SKU #07649095054
Manufacturer Series: 11-435
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Work Gloves
Size - Numeric: 7
Color: Black/Gray
Material: Dyneema/Lycra/Nylon/Glass Fibers
Latex-free: Yes
Compliance: ANSI Abrasion Level 5, ANSI Cut Level A3, CE,Category II, Reach Compliant
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cut Resistance: ANSI Level A3
Cuff Type: Knit Wrist
Palm Type: Coated
Palm Coating: Polyurethane
Glove Style: Hand-specific
Back: Knit