Menu Search
ANSELL #1143511

HyFlex® Glove, Work; Dyneema/Lycra/Nylon/Glass Fibers; Black/Gray; 11

SKU # 07649095333 Manufacturer Series: 11-435
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size - Numeric: 11
Color: Black/Gray
Material: Dyneema/Lycra/Nylon/Glass Fibers
Latex-free: Yes
Compliance: ANSI Abrasion Level 5, ANSI Cut Level A3, CE,Category II, Reach Compliant
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cut Resistance: ANSI Level A3
Cuff Type: Knit Wrist
Palm Type: Coated
Palm Coating: Polyurethane
Glove Style: Hand-specific
Back: Knit