Menu Search
General Purpose Gloves Glove, Multiuse; Nylon; White; Medium

ANSELL #205567

HyFlex® Glove, Multiuse; Nylon; White; Medium

SKU #07649098649
Manufacturer Series: 11-600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Multiuse Gloves
Size: Medium
Color: White
Material: Nylon
Latex-free: No
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Gauge: 15
Cut Resistance: ANSI Cut Level A1, ANSI Abrasion Level 3
Cuff Type: Knit Wrist
Palm Type: Palm-coated
Palm Coating: Polyurethane
Glove Style: Hand-specific
Back: Nylon