Menu Search
General Purpose Gloves Glove, Multiuse; Nylon; Gray; 2X-Large
ANSELL #205670

HyFlex® Glove, Multiuse; Nylon; Gray; 2X-Large

SKU # 07649098752 Manufacturer Series: 11-600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Multiuse Gloves
Size: 2X-Large
Color: Gray
Material: Nylon
Latex-free: No
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Gauge: 15
Cut Resistance: ANSI Cut Level A1, ANSI Abrasion Level 3
Cuff Type: Knit Wrist
Palm Type: Palm-coated
Palm Coating: Polyurethane
Glove Style: Hand-specific
Back: Nylon