ANSELL #47-402-8

Coated Work Gloves ANSI Level 4, 1 8 Nitrile Palm

SKU: 07649098017
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coated Work Gloves
Size - Numeric: 8
Color: Blue
Lining: Interlock Cotton
Cuff Type: Knit Wrist
Palm Type: Nitrile
Glove Style: ANSI Level 4
Manufacturer Series: Hylite
Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - ANSI Level 4, 1; Palm - Nitrile; Cuff - Knit Wrist; Color - Blue; Lining - Interlock Cotton; Size - 8; Additional Information - 10.6 in. L, Medium; Manufacturer Series - Hylite
Additional Info: 10.6 in. L, Medium