ANSELL #70-330-6

NeptuneĀ® ANSI Level 2, 3, Reversible, Medium Weight, Abrasion Resistant

SKU: 07649097765
Manufacturer Series: 70-330
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 2, 3
Size - Numeric: 6
Color: Yellow, Blue Dots
Lining: DuPont Kevlar
Cuff Type: Knitwrist
Palm Type: DuPont Kevlar, PVC Dots
Glove Style: Reversible, Medium Weight, Abrasion Resistant
Back: DuPont Kevlar, PVC Dots
Description
AEI 70-330-6 100% KEVLAR D PR