511 TACTICAL #59343

Work Gloves, Medium, Black, Lightweight, Fast-Drying, Sheep Skin Palm

SKU: 43742699000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Specifications
Type: Work Gloves
Size: Medium
Color: Black
Palm Type: Sheep Skin
Glove Style: Lightweight
Back: Four-Way Stretch Breathable Nylon/Spandex
Description
When precision and dexterity are paramount, the Taclite 2 Glove provides excellent responsiveness in a lightweight, second-skin design. Built for breathable comfort and practical protection, Taclite 2 lightweight tactical gloves utilize a seamless sheepskin palm and our Tactical Touch fingertip design for enhanced tactility when presenting firearms or performing pat-downs. An integrated sweat wipe mounted on the lightweight Breathoprene wrist closures helps keep you focused, and a four-way stretch back panel ensures a snug and secure fit.