Gloves, Cut Resistant, Full Finger Style, Large

SKU: 05400798958
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cut Resistant Gloves
Size: Large
Color: Gray
Lining: Polyethylene
Cuff Type: Knit Wrist
Palm Type: Nitrile
Glove Style: Full Finger
The breathable liner for the 3M Comfort Grip Cut-Resistant Glove CGM-CR is designed to withstand cuts, punctures and tears without loss of dexterity. The nitrile palm coating on these medium-duty glove provides firm grip even for wet or slippery jobs.
Additional Info: Material: Ultra High Molecular Weight Polyethylene Fiber, Resists: Greater Cut, Puncture and Tear, Application: For General Purpose, Operating Temperature: -40 to 160 deg F, Dimensions: 19.7 in. L x 11.1 in. W x 10.9 in. H