Menu Search
Search
VERTIV #VR3357

VR Rack, 19-inch Cabinet w/ Doors, Sides, & Casters; 48U; WxD: 800x1200mm

SKU # 83551499919
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 1200mm
Width: 800mm
Type: VR Rack
Rack Units: 48U
Material: Steel
Color: Black