Menu Search
Search
TRIPP-LITE #SRW6UDP

Rack Enclosure Cabinet, 6U, 19 in. Rack, Black

SKU # 03733219145
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Low Profile Rack Switch Depth Enclosure Cabinet
Door: Reversible Front
Rack Units: 6U
Rack: 19 in.
Opening: Left/Right
Height: 14.57 in.
Width: 23.62 in.
Depth: 21.71 in.
Material: Powder Coated Steel
Color: Black

The SRW6UDP SmartRack 6U low-profile switch-depth-plus wall-mount rack enclosure cabinet is designed to house EIA-standard 19 in. rack equipment in network wiring closets, retail locations, classrooms, back offices and other areas with limited floor space

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.