Menu Search
Search
TRIPP-LITE #SRW18USDP

SmartRack Cabinet; Enclosure; Wall Mount; 19 in. 18U Rack; Front and Rear Door Locking, Removable and Reversible Door; Metal, Powder Coated Steel Door; Black; 35.61 in. Height x 23.50 in. Width x 25.98 in. Depth

SKU # 03733218970
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Wall Mount Rack Enclosure Cabinet
Mounting Method: Hinged
Door: Front and Rear Door Locking, Removable and Reversible
Rack Units: 18U
Rack: 19 in.
Opening: Enclosed, Bottom, Front, Sides and Top
Height: 35.61 in.
Width: 23.5 in.
Depth: 25.98 in.
Material: Metal, Powder Coated Steel Door
Color: Black

The SRW18USDP SmarTrack 18U UPS-depth wall-mount rack enclosure cabinet is designed to house EIA-standard 19-in. rack equipment in network wiring closets, retail locations, classrooms, back offices and other areas with limited floor space where you need equipment to be secure, organized and out of the way. Constructed from heavy-duty steel with a durable black powder-coated finish, the cabinet has a maximum load capacity of 250 pounds. The cabinet swings away from the wall on a sturdy hinge, allowing easy back-door access to equipment and cabling during installation and maintenance. The doors and side panels lock securely to help prevent damage, tampering or theft. The front, top, bottom and removable side panels are vented, which allows air to flow freely and keep equipment cool. The reversible doors can open left or right by rotating the cabinet 180 deg before mounting. Convenient top and bottom ports allow easy cable routing.

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.