Menu Search
SIEMENS #8GK2325-5KK23

Floor Mount Cabinet, RAL 7035, 1600 mm H x 600 mm W

SKU # 66264316059
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Cabinet
Height: 1600mm
Width: 600mm
Depth: 250mm
Color: RAL 7035