You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FWME8

OpticomĀ® Wall Mount Enclosure, 20.25 in. H x 16.11 in. W x 3.52 in. D, Leveling Feet Mounting, Steel, Black

SKU # 07498385838
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Opening: (8) FAP
Height: 20.25 in.
Width: 16.11 in.
Depth: 3.52 in.
Color: Black

Cabinets: Type - Wall Mount Enclosure; Opening - (8) FAP; Height - 20.25 in.; Width - 16.11 in.; Depth - 3.52 in.; Color - Black; Manufacturer Series - Opticom