Menu Search
General Purpose Cabinets Wall Mount Cabinet Steel 12U

PANDUIT #PZC12S

PanZone Wall Mount Cabinet Steel 12U

SKU #07498368320
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Cabinet
Mounting Method: Hinge
Door: Solid Front, Lock
Rack Units: 12U
Height: 25.8 in.
Width: 25 in.
Depth: 22.85 in.
Material: Steel
Color: Black

Cabinets: Type - Wall Mount Cabinet; Mounting Method - Hinge; Door - Solid Front, Lock; Rack Units - 12U; Height - 25.8 in.; Width - 25 in.; Depth - 22.85 in.; Material - Steel; Color - Black; Manufacturer Series - PanZone