Menu Search
Search
OPTICAL CABLE #WC818

Wall Mount Cabinet 8U

SKU # 47003400241
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Door: Plexiglas Front Door and Vented Sides, Lockable
Rack Units: 8U
Knockouts: Cable
Height: 15 in.
Width: 21 in.
Depth: 16 in.
Color: Black