Menu Search
General Purpose Cabinets Freestanding Cabinet 38U
OPTICAL CABLE #CC3803

Freestanding Cabinet 38U

SKU # 47003400078
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Freestanding Cabinet
Mounting Method: Leveling Feet
Door: Plexiglas Front Door, Vented and Solid Rear Door
Rack Units: 38U
Rack: 19 in.
Knockouts: Cable, Top
Height: 72 in.
Width: 25 in.
Depth: 24 in.
Color: Black

Additional Info: Included: #12-24 Pilot-Point Combo-Head Screws