You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
NVENT HOFFMAN #PTHW602424G2

PROTEK Wall Mount Cabinet Steel, 14 and 16 Gauge 32U

SKU # 78351023652
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Mounting Method: Double Hinge
Door: Window Door
Rack Units: 32U
Rack: 19 in.
Opening: Front, Rear
Height: 60.04 in.
Width: 23.62 in.
Depth: 24.02 in.
Material: Steel, 14 and 16 Gauge
Color: Light Gray

PROTEK double-hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They prov

Additional Info: Protection Rating: IEC 60529 IP55, NEMA Type 12, Included: (20) 10-32 Screws