Menu Search
Search
NVENT HOFFMAN #PTRS242424XA

PROTEK Wall Mount Cabinet Stainless Steel, Type 304 12U

SKU # 78351024057
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Door: Solid Door, Single
Rack Units: 12U
Rack: 19 in.
Height: 24.09 in.
Width: 23.62 in.
Depth: 24.02 in.
Material: Stainless Steel, Type 304
Color: RAL 7035 Light Gray

PROTEK Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provid

Additional Info: Additional Ratings: NEMA/EEMAC Type 4, 4X or 12, IEC 60529, IP66 or IP55, Optional Panels: CP2020, CP2020W, Maximum Load Rating: 200.00 lb