Menu Search

NORDIC #ND-28-MG-103-X-X

Transformer Deferral Cabinet, 22 in. H x 25 in. W x 29 in. D, Top Opening

SKU: 78082098972
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electronic Enclosure
Opening: Top
Height: 22 in.
Width: 25 in.
Depth: 29 in.
Description
Cabinets: Type - Electronic Enclosure; Opening - Top; Height - 22 in.; Width - 25 in.; Depth - 29 in.; Additional Information - Parking: In-Line, Includes (4) 3/8-16 x 1.5 SST Hex Bolts, (4) 3/8-16 SST Hex Nuts, (8) 3/8 SST Flat Washers, (4) 3/8 SST Lock Washers
Additional Info: Parking: In-Line, Includes (4) 3/8-16 x 1.5 SST Hex Bolts, (4) 3/8-16 SST Hex Nuts, (8) 3/8 SST Flat Washers, (4) 3/8 SST Lock Washers