Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #WRS-6

Wall Mount Rack, 29.23 in. H x 26.43 in. W x 12.12 in. D, Screw on Mounting, 6U Rack

SKU # 65674702558 Manufacturer Series: WRS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Rack Cabinet
Mounting Method: Screw on
Door: Top Hinged - Lock
Rack Units: 6U
Rack: 19 in.
Opening: Side
Knockouts: Cable, Top & Bottom
Height: 29.23 in.
Width: 26.43 in.
Depth: 12.12 in.
Material: Steel, 16 Gauge
Color: Black