Menu Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #DWR-12-32

Wall Mount Cabinet, 28.00 in. H x 23.40 in. W x 32.3 in. D, Hinge Mounting, 12U Rack

SKU # 65674710051 Manufacturer Series: DWR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Rack
Mounting Method: Hinge
Door: Front Hinged
Rack Units: 12U
Rack: 19 in.
Opening: Left/Right
Knockouts: Open Base, Top & Bottom
Height: 28 in.
Width: 23.4 in.
Depth: 32.3 in.
Material: Steel
Color: Black