Menu Search
Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #MRK-4431-AV

Rack Enclosure, 83.13 in. H x 23.25 in. W x 31.40 in. D, Leveling Feet Mounting

SKU # 65674709523 Manufacturer Series: MRK
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Rack Enclosure
Mounting Method: Leveling Feet
Door: Front & Rear Hinged
Rack Units: 44U
Rack: 19 in.
Opening: Sides
Height: 83.13 in.
Width: 23.25 in.
Depth: 31.4 in.
Material: Steel
Color: Black