Menu Search
Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #BGR-4532

Rack Enclosure, 82.88 in. H x 23.00 in. W x 32.00 in. D, Leveling Feet Mounting

SKU # 65674714008 Manufacturer Series: BGR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Rack Enclosure
Door: Rear Hinged - Vented
Rack Units: 45U
Rack: 19 in.
Opening: Top & Bottom
Knockouts: Top & Bottom
Height: 82.88 in.
Width: 23 in.
Depth: 32 in.
Material: Steel
Color: Black

Cabinets: Type - Floor Mount Rack Enclosure; Door - Rear Hinged - Vented; Rack Units - 45U; Rack - 19 in.; Opening - Top & Bottom; Knockouts - Top & Bottom; Height - 82.88 in.; Width - 23 in.; Depth - 32 in.; Material - Steel; Color - Black; Manufacturer Series - BGR