Menu Search
General Purpose Cabinets Wall Mount Cabinet Steel 19U
HUBBELL #HSQ36S36W

Wall Mount Cabinet Steel 19U

SKU # 66262085347 Manufacturer Series: QUADCAB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Mount Cabinet
Door: Solid Front Door and Hinged Rear Door
Rack Units: 19U
Rack: 19 in.
Opening: Top, Bottom
Knockouts: Raceway, Conduit, Eccentric
Height: 36 in.
Width: 19 in.
Depth: 36 in.
Material: Steel
Color: Office White

Additional Info: Equipment Mounting Rail (Tapped #12-24)