Menu Search
General Purpose Cabinets Wall Mount Cabinet Steel 19U

HUBBELL #HSQ36S26W

Wall Mount Cabinet Steel 19U

SKU #66262085335
Manufacturer Series: QUADCAB
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Cabinet
Door: Solid Front Door and Hinged Rear Door
Rack Units: 19U
Rack: 19 in.
Opening: Top, Bottom
Knockouts: Raceway, Conduit, Eccentric
Height: 36 in.
Width: 19 in.
Depth: 26 in.
Material: Steel
Color: Office White

Additional Info: Equipment Mounting Rail (Tapped #12-24)