Wall Mount Cabinet Steel 19U

SKU: 66262085340
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Mount Cabinet
Door: Window Front Door and Hinged Rear Door
Rack Units: 19U
Rack: 19 in.
Opening: Top, Bottom
Knockouts: Raceway, Conduit, Eccentric
Height: 36 in.
Width: 19 in.
Depth: 36 in.
Material: Steel
Color: Black
Manufacturer Series: QuadCab
Cabinets: Type - Wall Mount Cabinet; Door - Window Front Door and Hinged Rear Door; Rack Units - 19U; Rack - 19 in.; Opening - Top, Bottom; Knockouts - Raceway, Conduit, Eccentric; Height - 36 in.; Width - 19 in.; Depth - 36 in.; Material - Steel; Color - Black; Additional Information - Equipment Mounting Rail (Tapped #12-24); Manufacturer Series - QuadCab
Additional Info: Equipment Mounting Rail (Tapped #12-24)