Menu Search
HUBBELL #HSQ24SW

Wall Mount Cabinet Steel 12U

SKU # 66262085321 Manufacturer Series: QUADCAB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Door: Solid Front Door and Hinged Rear Door
Rack Units: 12U
Rack: 19 in.
Opening: Top, Bottom
Knockouts: Raceway, Conduit, Eccentric
Height: 24 in.
Width: 19 in.
Depth: 20 in.
Material: Steel
Color: Office White

Additional Info: Equipment Mounting Rail (Tapped #12-24)