Menu Search
Search
HUBBELL #IR3USS

Remote Equipment Cabinet, 24.00 in. H x 24.00 in. W x 12 in. D, Hinge Mounting, 3U Rack

SKU # 66262085353 Manufacturer Series: Re-Box
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Mounting Method: Hinge
Door: Front - 2 Lock
Rack: 19 in.
Height: 24 in.
Depth: 12 in.
Material: Steel, 14 Gauge
Color: Gray