Menu Search
General Purpose Cabinets Equipment Cabinet, 32.00 in. H x 24.20 in. W x 10.00 in. D, Hinge Mounting, 4U Rack, 19 in. Rack, Black

HUBBELL #RE4B

Equipment Cabinet, 32.00 in. H x 24.20 in. W x 10.00 in. D, Hinge Mounting, 4U Rack, 19 in. Rack, Black

SKU #66262082633
Manufacturer Series: Re-Box
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Cabinet
Mounting Method: Hinge
Door: Hinged
Rack: 19 in.
Knockouts: Conduit, Raceway, Eccentric
Height: 32 in.
Depth: 10 in.
Material: Steel, 16 Gauge
Color: Black