Menu Search
General Purpose Cabinets Wall Mount Cabinet Steel, 14 gauge 12U
HOFFMAN #EWMW242425

AccessPlus II Wall Mount Cabinet Steel, 14 gauge 12U

SKU # 78351017858
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Cabinet
Mounting Method: Screw On
Door: Front Hinged - Glass Insert - Lock, Mid Section Swing Out
Rack Units: 12U
Rack: 19 in.
Opening: (2) Fan, Sides
Knockouts: Conduit, Raceway, Top, Back
Height: 24 in.
Width: 24 in.
Depth: 25 in.
Material: Steel, 14 Gauge
Color: Black

Additional Info: 1/4"" Tinted Safety Glass Door, NEMA 1