HOFFMAN #DBS242412G

Wall Mount Cabinet Steel, 14 and 16 Gauge 6U

SKU: 78351014366
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Cabinet
Mounting Method: Keyhole
Door: Hinged, Quarter Turn Latch with Key Lock
Rack Units: 6U
Rack: 19 in.
Knockouts: Top and Bottom
Height: 24 in.
Width: 24 in.
Depth: 12.34 in.
Material: Steel, 14 and 16 Gauge
Color: Light Gray
Manufacturer Series: D-Box
Description
Cabinets: Type - Wall Mount Cabinet; Mounting Method - Keyhole; Door - Hinged, Quarter Turn Latch with Key Lock ; Rack Units - 6U; Rack - 19 in.; Knockouts - Top and Bottom; Height - 24 in.; Width - 24 in.; Depth - 12.34 in.; Material - Steel, 14 and 16 Gauge; Color - Light Gray; Additional Information - Protection Rating: IEC 60529, IP40, NEMA Type 1, Included: (20) 10-32 Mounting Screws ; Manufacturer Series - D-Box
Additional Info: Protection Rating: IEC 60529, IP40, NEMA Type 1, Included: (20) 10-32 Mounting Screws