Menu Search
HOFFMAN #PTHS482424G3

PROTEK Wall Mount Cabinet Steel, 14 and 16 Gauge 26U

SKU # 78351023628
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Mounting Method: Double Hinge
Door: Hinged, Solid Door
Rack Units: 26U
Rack: 19 in.
Opening: Front, Rear
Height: 48.62 in.
Width: 23.62 in.
Depth: 24.02 in.
Material: Steel, 14 and 16 Gauge
Color: Light Gray

PROTEK double-hinged fan package cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. An integral top solar/drip shield and thermostatically-controlled fans provide airflow to cool

Additional Info: Protection Rating: IEC 60529 IP32, NEMA Type 3R, Included: (20) 10-32 Screws