Menu Search
General Purpose Cabinets Wall Mount Cabinet Steel, 14 and 16 Gauge 12U

HOFFMAN #PTHS242415G4

PROTEK Wall Mount Cabinet Steel, 14 and 16 Gauge 12U

SKU #78351023612
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Cabinet
Mounting Method: Double Hinge
Door: Solid Door
Rack Units: 12U
Rack: 19 in.
Opening: Front, Rear
Height: 24.09 in.
Width: 23.62 in.
Depth: 14.96 in.
Material: Steel, 14 and 16 Gauge
Color: Light Gray

PROTEK double-hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They prov

Additional Info: Protection Rating: IEC 60529 IP66, NEMA Type 4, 12, Included: (20) 10-32 Screws