Menu Search

HOFFMAN #PTRS482412G4

PROTEK Wall Mount Cabinet Steel, 14 Gauge 26U

SKU: 78351023582
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Cabinet
Mounting Method: Double Hinge
Door: Single Solid Door
Rack Units: 26U
Rack: 19 in.
Opening: Front, Rear
Height: 48.54 in.
Width: 23.62 in.
Depth: 11.81 in.
Material: Steel, 14 Gauge
Color: Light Gray
Description
PROTEK Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provid
Additional Info: Protection Rating: IEC 60529, IP66, NEMA Type 4, 12, Included: (20) 10-32 Screws