Menu Search
General Purpose Cabinets Wall Mount Cabinet Steel, 14 Gauge 19U
HOFFMAN #PTRW362412G2

PROTEK Wall Mount Cabinet Steel, 14 Gauge 19U

SKU # 78351023586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Cabinet
Mounting Method: Double Hinge
Door: Single Window Door
Rack Units: 19U
Rack: 19 in.
Opening: Front, Rear
Height: 36.3 in.
Width: 23.62 in.
Depth: 11.81 in.
Material: Steel, 14 Gauge
Color: Light Gray

PROTEK Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provid

Additional Info: Protection Rating: IEC 60529, IP55, NEMA Type 12, Included: (20) 10-32 Screws