Menu Search

HOFFMAN #EEC6U5260

Wall Mount Cabinet Aluminum 6U

SKU: 78351039490
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Cabinet
Mounting Method: Cage Nuts
Rack Units: 6U
Rack: 19 in.
Height: 11.8 in.
Width: 20.5 in.
Depth: 23.6 in.
Material: Aluminum
Color: Stone Gray, Light Gray
Description
Cabinets: Type - Wall Mount Cabinet; Mounting Method - Cage Nuts; Rack Units - 6U; Rack - 19 in.; Height - 11.8 in.; Width - 20.5 in.; Depth - 23.6 in.; Material - Aluminum; Color - Stone Gray, Light Gray ; Additional Information - Protection Rating: IEC 60529, IP20, EIA 310-D/IEC 297-1, NEMA Type 1
Additional Info: Protection Rating: IEC 60529, IP20, EIA 310-D/IEC 297-1, NEMA Type 1