Menu Search
HOFFMAN #EEC3U5250

Wall Mount Cabinet Aluminum 3U

SKU # 78351039470
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Mounting Method: Cage Nuts
Rack Units: 3U
Rack: 19 in.
Height: 6.5 in.
Width: 20.5 in.
Depth: 19.7 in.
Material: Aluminum
Color: Stone Gray, Light Gray

Additional Info: Protection Rating: IEC 60529, IP20, EIA 310-D/IEC 297-1, NEMA Type 1